0
1

Sapphire Tungsten 13G Cut Level Epu/Leather Glove (XL)

Order Code: ZT3611712S

£11.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Introducing a high-cut resistant glove with a PU palm coating and leather on the palm. Constructed with a blend of 13g HPPE, steel, and nylon, this glove provides excellent cut protection in dry conditions, specifically guarding against the risk of puncture by sharp parts. The PU palm coating enhances grip, while the leather on the palm adds durability, making it a reliable choice for tasks requiring both cut resistance and puncture protection.

Features and Benefits
• High cut protection against sharp parts
• High puncture resistance
• Contact heat protection up to 100C
• Good fingertip sensitivity and dexterity

See full description
Specifications for Sapphire Tungsten 13G Cut Level Epu/Leather Glove (XL)
  • Colour
    Grey
  • MFR Part No.
    SKG00087FJ
  • Coating
    Polyurethane
    Leather
  • Coating Coverage
    Palm
  • Size
    XL
  • Series
    Sapphire
  • Liner Material
    Tungsten
    Steel
    Nylon
    HPPE
  • Standards Met
    EN388, 2016