0
1
2
3
4

Seamless Nylon PU Palm Coated Cutd Gloves Grey/Green SZ-11

Order Code: ZT2657860S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

These Nylon PU Palm Coated Cut D Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Designed for superior protection against cutting injuries, these nylon polyurethane palm-coated gloves offer comfort and safety in use. Available in a wide range of sizes to ensure that everyone is protected.

Features and Benefits
• Cut D-resistant liner allows for excellent dexterity and protection as well as comfort
• Nylon polyurethane (PU) coated palms allow you to confidently grip dry, damp, oily, and greasy components
• Elasticated knit wrist makes sure the gloves stay in position as well as preventing the ingress of dirt and debris
• Nylon polyurethane coating also covers the cuff to protect the arterial areas for enhanced safety
• Available in a variety of sizes to ensure you find the correct sized product for your needs

Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.D
• EN 407:2004 X1XXXX
• EN 420:2003 + A1:2009

See full description
Specifications for Seamless Nylon PU Palm Coated Cutd Gloves Grey/Green SZ-11
  • Colour
    Green
    Grey
  • EN388 Abrasion
    4
  • EN388 Puncture
    2
  • Liner Material
    HPPE
  • Size
    11
  • Coating Coverage
    Palm
  • Coating
    Nylon-PU
  • EN388 Tear
    4
  • EN388 Cut (Coupe Test)
    X
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome