0
1
2

SHO320 GP-KV1 Latex Ctd Glove (S)

Order Code: ZT2490610S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Keep hands protected against cuts and abrasion injuries with the GP-KV1 gloves from Showa®. Lined with cut-resistant Aramid fibre, the natural latex coating delivers excellent grip in both wet and dry working environments.

Features and Benefits
• Seamless knit design prevents seam to skin contact for reduced irritation
• The antibacterial treatment inhibits odour causing bacteria to form for improved hygiene
• The uncoated glove back maintains breathability, reducing the build-up of perspiration and improving user comfort
• Flexible design allows for excellent movement and reduced hand fatigue
• Rough finish on the latex coating improves grip and mechanical handling

Typical Applications
• Aerospace
• Automotive
• Construction
• Glass industry
• Mechanical
• Utilities
• Metallurgy

Standards
• CE Category II
• EN388:2016 3.X.4.3.C.

Warnings
• Does not protect against thermal, electrical, and chemical hazards
• Do not use where there is a risk of machine entanglement

Notes
• 10 gauge Kevlar® liner
• Wipe clean with a damp cloth

See full description
Specifications for SHO320 GP-KV1 Latex Ctd Glove (S)
  • Colour
    Yellow
    Blue
  • Series
    GP-KV1
  • MFR Part No.
    SHO3201
  • Size
    7
  • Coating
    Latex
  • Coating Coverage
    Palm
  • EN388 Puncture
    3
  • Liner Material
    Aramid
  • EN388 Abrasion
    3
  • EN388 Tear
    4
  • Standards Met
    EN388, 2016
  • EN388 Cut (Coupe Test)
    X