Standard Rigger Glove - Size 10 Blue/Grey Split Leather A - C Grade Standard Rigger Cut Resistant Glove (Pair)

Order Code: ZT3285141S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%


Description

The Standard rigger is a good-quality, split leather rigger glove made using A to C grade leather, with 100% cotton liner on the palm and fingers. The Standard rigger has additional pieces of leather across the knuckles and covering the wrist to protect the wearer, along with a patch palm for increased protection and padding. Elasticated back provides secure fit. Includes strong pasted cuff.

Product Code – RS1D

Size – 10


EN388:2016 – 2223X

Applications include – General/Metal Handling, Agriculture, Rigging, Construction, Forestry, Warehousing, Utilites…

See full description
Specifications for Standard Rigger Glove - Size 10 Blue/Grey Split Leather A - C Grade Standard Rigger Cut Resistant Glove (Pair)
  • Material
    Split Leather
  • Size
    10
  • Colour
    Blue/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome