0
1
2
3

SWP1943 Double Palm Rigger Gloves

Order Code: ZT1037080P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

These heavy-duty, double-palm rigger gloves are widely used in construction, and deliver protection against impact and abrasion for confident, safe handling.

Features and Benefits
• Hardwearing construction for maximum protection
• Supple material allows for natural hand movement to prevent hand fatigue
• Knuckle strap delivers enhanced protection for this vulnerable touchpoint
• Vein patch offers arterial protection against sharps

Standards
• CE Category II
• EN388:2016 4.2.4.4.X

See full description
Specifications for SWP1943 Double Palm Rigger Gloves
  • EN388 Cut
    2
  • EN388 Tear
    4
  • EN388 Puncture
    4
  • EN388 Abrasion
    4
  • Coating
    Leather
  • Colour
    Red
    Grey
  • MFR Part No.
    SWP1943
  • Size
    10
  • Glove Category
    Intermediate Design - Category 2
  • EN388
    EN388: 2016
  • EN388 Cut, Coup Test
    2
  • Coating Coverage
    Palm
  • EN388 Cut, TDM Test ISO 13997
    X
  • Series
    1943
  • EN388 Cut (Coupe Test)
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome