1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cut-Resistant Gloves
Tegera 8814 Infinity Cut-Resistant Gloves, Black
0
1

Tegera 8814 Infinity Cut-Resistant Gloves, Black


Select
See all variants from
£14.99Inc VAT (20%)
Up to 3% off

See all variants from £14.99

Description

For heavyweight protection without sacrificing comfort wear Tegera® 8814 Infinity™ gloves. Palm-coated with a blend of nitrile foam and water-based PU, these safety gloves deliver an excellent grip and level F cut-resistance.

Features and Benefits
• Anatomically designed for comfort and flexibility
• Withstands contact heat up to 100°C to protect against burn injuries
• Touchscreen compatible for user convenience
• Reinforced thumb crotch for enhanced product life
• CRF® technology 13 gauge liner for enhanced durability
• Knitwrist cuff for maximum user comfort

Typical Applications
• Metal fabrication
• Machinery and equipment
• MRO
• Automotive
• Transportation
• Building and construction
• Engineering

Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 4.X.4.3.F.
• EN 407:2004 X.1.X.X.X.X.

Approvals
• Approved for handling food products
• Oeko-Tex® 100 certified

See full description

Feature Attributes

EN388 Abrasion:
4
Coating:
Nitrile
Series:
8814 Tegera Infinity
Liner Material:
Nylon,Basalt Fibre Thread,Stainless Steel Fibre Yarn,Spandex
EN388 Cut, TDM Test ISO 13997:
F
Colour:
Black
More attributes