TG1010 Palm-Coated Red/Black Gloves


£2.05 Inc VAT (20%)

See 5 Product Variants
£2.05

Description

This palm-side X-Dura PU coated glove is ideal for use in dry conditions. The lightweight design has a generous cuff length and offers excellent protection against abrasions in warehousing environments.

Features and Benefits
• Close-fitting design ensures hand can move freely
• Breathable material offers user comfort
• Durable PU coating for long product life

Typical Applications
• Engineering
• Construction
• Warehousing and logistics
• Manufacturing

Standards
• CE Category II
• EN388:2016 4.1.3.1.A
• EN420:2003 + A1:2009

Feature Attributes

Series:
TG1010 Classic 1 X-Dura
EN388 Abrasion:
4
EN388 Tear:
3
Liner Material:
Nylon
EN388 Cut:
1
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome