TG1140 Morphic Microdex Ultrapalm Coated CUT-1 Gloves SZ-6

Order Code: ZT3958643S

£3.09each Inc VAT (20%)
£30.90 minimum order value
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 +£2.848%

Minimum order quantity: 10.

Description

These high-performance gloves are ideal for use in wet and oily environments. The close-fitting design allows for excellent dexterity, while MicroDex™ nitrile foam coating resists oils and liquids for confident non-slip handling.

Features and Benefits
• 15 gauge liner delivers a lightweight glove with excellent dexterity
• MicroDex™ coating resists to oils and liquids to keep hands clean and dry
• Rough coating finish allows for excellent wet grip
• Close-fitting design for natural movement and reduced hand fatigue
• Supplied in recycled card packaging for sustainability

Typical Applications
• Automotive
• Construction
• Engineering
• Warehousing and logistics
• Waste management

Standards
• CE Category II
• EN 388:2016 4.1.3.1.A.

Approvals
• Carbon neutral certified

See full description
Specifications for TG1140 Morphic Microdex Ultrapalm Coated CUT-1 Gloves SZ-6
  • Liner Material
    Nylon
  • EN388 Abrasion
    4
  • EN388 Puncture
    1
  • Series
    TG1140 MicroDex Ultra
  • Size
    6
  • MFR Part No.
    TG1140-6
  • EN388 Tear
    3
  • Coating
    Nitrile
  • Colour
    Black
    Red
  • Standards Met
    EN388, 2016
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome