Tornado Vitra Gloves (SZ-9)

Order Code: ZT1380891S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.198%


Description

The Vitra™ cut protection glove features a range of advanced technologies designed to protect and extend the life of the glove. Delivering excellent cut resistance and maximum protection against abrasion, these gloves are widely used in a range of high-risk industries.

Features and Benefits
• Sharp Shield thumb and forefinger reinforcement for added strength at these vulnerable wear points
• Treated in the CPU dipping system for a clean and hygienic product
• Unique antibacterial technology treats the hand during every use for improved hygiene
• HDPu® technology forms a strong coating for a long-life product
• Glass industry approved for guaranteed zero contamination

Typical Applications
• Aerospace
• Glass manufacture
• Oil and gas
• Rail
• Steel and aluminium
• Utilities
• Waste and recycling

Standards
• CE Category II
• EN 388:2003 4.5.4.3.
• EN 388:2016 4.X.4.3.D.

Approvals
• Glass Industry Approved

See full description
Specifications for Tornado Vitra Gloves (SZ-9)
  • Colour
    Grey
  • Size
    9
  • EN388 Puncture
    3
  • Coating
    Polyurethane
  • MFR Part No.
    VIT-9
  • EN388 Cut, TDM Test ISO 13997
    D
  • EN388 Tear
    4
  • Series
    Vitra™
  • EN388 Cut, Coup Test
    X
  • EN388: 2003
    No
  • Coating Coverage
    Palm
  • EN388: 2016
    Yes
  • EN388 Abrasion
    4
  • Liner Material
    Filament Yarn
  • EN388
    EN388: 2016
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome