TOUCH UTILITY MECHANICS GLOVE XL

Order Code: ZT2592656S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 +£5.017%


Description

FeaturesSmart Fit with Profile pattern PU palm for superior gripAllows ultimate control of your touch screen device with built-in intelligent touch technologyThumb patch reinforcementHeavy stretchable spandex fabric fourchettesApplicationsMulti-PurposeLandscapingDIYMaterial HandlingMaintenance and RepairEN388:2003, Level 4 - Abrasion, Level 1 - Cut Resistance, Level 3 - Tear Resistance, Level 1 - Puncture

Specifications for TOUCH UTILITY MECHANICS GLOVE XL
  • Colour
    Grey / Black
  • Size
    XL