Tronix Blue Dot Knitted Gloves - Size Small (Pack of 10)

Order Code: ZT5363995S

£9.19 Inc VAT (20%)
£9.493% off


Description

Nylon fibre knitted glove. Comfort fit. Offering excellent dexterity. PVC Dots to palm area for added grip. EN388: 2016, Level 1 - Abrasion, Level X - Cut Resistance, Level 4 - Tear Resistance, Level 1 - Puncture, Level B - ISO 13997 Cut Resistance

Specifications for Tronix Blue Dot Knitted Gloves - Size Small (Pack of 10)
  • Product Type
    Re-usable Gloves
  • Protection
    Mechanical Hazards
  • Abrasion Resistance Level
    1
  • Size
    Small
  • Cut Resistance Level
    B
  • Weight
    410g
  • Material
    Nylon Fibre
  • Colour
    Blue/White
  • Use
    Multi-Purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome