TTP204 Cut Resistant Gloves, White/Yellow Leather


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

TTP204 Cut resistant gloves with a seamless 7 gauge knitted liner which provides ANSI level A6 cut resistance.

Features and Benefits
• Flame resistant fabric provides weld spatter protection to the back of the hand
• Leather outer provides good grip and resistance to abrasion and oil
• Provides wearers with superb comfort, whilst maintaining a high level of dexterity

Typical Applications
• Aerospace
• Glass industry
• Welding
• Oil and gas industry
• Automotive
• Metal stamping
• Fabrication

Standards
• EN388:2016 4.X.4.3.F
• EN407:2004 X.1.X.X.X.X
• EN 1149-5 : 2008

See full description

Feature Attributes

Liner Material:
Knitted
EN388 Cut, TDM Test ISO 13997:
F
EN388: 2016:
Yes
EN388 Tear:
4
EN388 Puncture:
3
MFR Part No.:
204
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome