0
1

TuffGrip CAT2 Blue Kevlar Lined Latex Gloves SZ.10

Order Code: ZT1174358X

£4.99 Inc VAT (20%)


Description

Tuffgrip KL™
Premium blue natural rubber coating on a seamless 100% Kevlarâ liner, provides excellent wet/dry grip, cut resistance and protection from mechanical hazards. Raised latex crinkle finish to palms and fingertips, breathable open back and continuous knitted wrist.

CAT II
BS EN388 2.3.4.4.

See full description
Specifications for TuffGrip CAT2 Blue Kevlar Lined Latex Gloves SZ.10
  • Size
    10
  • Colour
    Blue
    Yellow
  • EN388 Cut, Coup Test
    3
  • EN388 Tear
    4
  • EN388 Puncture
    4
  • Coating
    Latex
  • Coating Coverage
    Palm
  • Liner Material
    Kevlar®
  • Series
    Tuffgrip
  • EN388 Abrasion
    2
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome