0
1
2

Xenon Plus (XL) - SKY9610003E

Order Code: ZT3614223S

£15.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Skytec Xenon Plus Gloves are a highly protective solution, featuring a nitrile gauntlet with a sandy finish on the palm. With an 18g lightweight cut-resistant liner, these gloves offer superior defense against cuts (cut protection level C). Designed for chemical resistance, they provide reliable protection in various industrial settings. The gloves boast a substantial length of 350mm, ensuring comprehensive coverage for the wearer. Ideal for tasks that demand both chemical resistance and cut protection, these gloves prioritize safety without compromising on comfort and dexterity.

Features and Benefits
• Lightweight Cut Level C Chemical gauntlet
• Triple dipped nitrile with sandy finish on palm
• 350mm length

See full description
Specifications for Xenon Plus (XL) - SKY9610003E
  • Coating Coverage
    Dipped
  • MFR Part No.
    SKG00003EJ
  • Series
    Xenon Plus
  • Coating
    Sandy Nitrile
    Nitrile
  • Size
    XL
  • Colour
    Green
  • Standards Met
    EN388, 2016