AED Wall Cabinet with Alarm and Location Sign for C Series Defibrillator - Green

Order Code: ZT2622531S

£149.99 Inc VAT (20%)


Description

This AED wall cabinet will help ensure your defibrillator is well protected, and its green colour ensures it stands out so it can easily be located in an emergency situation.
Includes
Mounting kit
Unlocked - no need to remember a code or use a key for access
Alarmed to alert bystanders that the cabinet has been opened, and to provide extra security
Location sign
Highly visible green colour that will stand out in most environments
Material: Metal 2.0mm +PC Glass
H42.5*W32*D12.5 cm
4.84 kg
2 Year Warranty
Compatible with the BeneHeart C series, BeneHeart D1 (Public), BeneHeart D1 (Pro) defibrillators.

See full description
Specifications for AED Wall Cabinet with Alarm and Location Sign for C Series Defibrillator - Green
  • Product Type
    AED Wall Cabinet
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome