B Click Medical ZOLL AED Plus Fully Automatic Defibrillator

Order Code: ZT2115564S

£1,799.99 Inc VAT (20%)


Description

The Zoll AED Plus ensures rescuers respond appropriately whilst resuscitating a victim of sudden cardiac arrest. It teaches them quickly and simply through every important step of the rescue process. Only the AED Plus with its exclusive , one piece electrode can measure the rate and depth of chest compressions during CPR. It immediately tells rescuers how well compressions are being performed. Fully Automatic defibrillator analyses heart and delivers shock without rescuer intervention, Easy to place one piece electrode providing more time to focus on rescue, Fixed escalating energy (120J,150J,200J), Metronome for CPR compression rate, CPR help technology provides real time feedback on depth and rate of compressions, Configurable automatic self tests from 1 to 7 days, 50 mins of ECG and Rescue data, Powered by 10 lithium batteries , Carry case included, 5-year warranty (plus 2 years if registered with Zoll)

See full description
Specifications for B Click Medical ZOLL AED Plus Fully Automatic Defibrillator
  • MFR Part No.
    CM0968
  • Width
    300mm
  • Height
    330mm
  • Length
    300mm
  • Weight
    4.4kg
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome