BeneHeart C1A Fully Automatic Defibrillator

Order Code: ZT2622523S

£1,099.99 Inc VAT (20%)


Description

The BeneHeart C1A is an easy to use defibrillator suitable for most environments including the home, office and community.
Key features:
ResQNavi – evaluates proficiency level of rescuer and provides intelligent rescue navigation tailored to user
Simple Adult/Paediatric mode switch
Pre-connected adult/child pads- no need for additional sets of pads
QShock – Fast time to 1st Shock (less than 8s) increasing chance of successful defibrillation
360J biphasic high energy for better outcome
Robust design – 1.5m drop test
IP55 rating, protected against dust and water
Battery and pads have a shelf life of up to 5 years
8 year manufacturer's warranty

See full description
Specifications for BeneHeart C1A Fully Automatic Defibrillator
  • Product Type
    Defibrillator
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome