BeneHeart C2 Fully Automatic Defibrillator

Order Code: ZT2622529S

£1,299.99 Inc VAT (20%)


Description

Suitable for trained and untrained responders, the BeneHeart C2 Fully Automatic Defibrillator is ideal for placement in any environment, ensuring your school, office or place of work is heart safe.
Key features:
Smarter and Faster C2 fully automatic defibrillator
7″ TFT colour screen
ResQNavi – evaluates proficiency level of rescuer and provides intelligent rescue navigation tailored to user
Simple Adult/Paediatric mode switch
Pre-connected adult/child pads- no need for additional sets of pads nd saves time in an emergency
QShock – Fast time to 1st Shock ( less than 8s) increasing chance of successful defibrillation
360J biphasic high energy for better outcome
Robust design – 1.5m drop test
IP55 water/dust proof
Battery and pads have life cycle up to 5 years
8 year manufacturer's warranty

See full description
Specifications for BeneHeart C2 Fully Automatic Defibrillator
  • Product Type
    Defibrillator
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome