0
1

MEDIANA A15 HEART ON SEMI AUTO AED

Order Code: ZT2115626S

£1,399.99 Inc VAT (20%)


Description

The unit is supplied with a protective outer cover, which when opened by the easy sliding switch, automatically turns on. , The defibrillator pads are already connected and ready to use. , LED indicator lights flash with the corresponding voice prompts. , Visual icons clarify the necessary actions. , The adult/paediatric mode switch allows the correct setting without changing the pads. , The battery is disposable, LiMnO2 Non-rechargeable, with 2 years shelf life, and 5 years standby life. 1 Mediana HeartOn AED A15, 1 Instruction Manual, 1 SD Card, 1 Set Adult/Paediatric Defibrillation Pads, 1 Soft Carry Case

See full description
Specifications for MEDIANA A15 HEART ON SEMI AUTO AED
  • Weight
    4.7kg
  • MFR Part No.
    CM0970
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome