Durable metal cabinet for AED storage Ensures the AED unit is visible, protected and easily accessible Suitable for our full range of AEDs Audible alarm sounds when the cabinet is open Batteries included (type: LR44 button cell) The Universal Defibrillator Cabinet is designed for the safe storage of defibrillator units. The wall-mountable cabinet keeps AEDs visible, easily accessible and out of the way of potential damage. The cabinet has a large window so you can easily inspect the condition of the unit and ensure it is there at all times. It also includes a sticker label and a built-in alarm that sounds when the cabinet has been opened.
The cabinet is suitable for use with all common defibrillators.
Setting up and maintaining the C855A cabinet:
1 - When you first receive the cabinet, the alarm will be switched to ?OFF?; the alarm must be switched to the ?ON? position to function.
2 - The alarm can be found inside the cabinet, attached to the roof on the right-hand side. The ?ON/OFF? button is located on the back of the alarm - switch the alarm to the ?ON? position. At this point, the alarm will sound until the door is completely closed.
4 - If you wish to turn the alarm off completely, switch the alarm to the ?OFF? position. Note that this will prevent the alarm from sounding in an emergency or break-in situation.
5 - To replace the battery, use a Phillips-head screwdriver to unscrew the alarm from the roof of the cabinet. The top of the alarm case will slide off to reveal the battery, which can now be taken out and replaced with a new LR44 button cell battery. Once the battery has been replaced screw the alarm back into its original position.