Aero 360 Compact Moisture Absorber Device

Order Code: ZT4953299S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

UniBond Aero 360 Compact Moisture Absorber Device Moisture and odour control � The AERO 360� compact moisture absorber is a simple solution to effectively absorb excess moisture and neutralise bad smells in your home. It is ideal for rooms up to 20m� Optimal performance � The aerodynamic design promotes 360� air circulation for advanced efficiency. The tabs are made of active moisture absorbing crystals and include patented anti-odour agents Safe and silent � The AERO 360� humidity absorber device functions without electricity and provides maximum safety thanks to its spill-prevention system. The AERO 360� refills last up to 3 months Sustainable material � The device is made from 60 Percent recycled plastic and is easy to use, featuring a level indicator that shows you when a new dehumidifier refill is required

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Aero 360 Compact Moisture Absorber Device
  • Product Type
    Moisture Absorber Device

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome