Air Dehumidifier, Dehumidification Capacity 40 L/24 H, LxWxH 830 X 495 X 610mm

Order Code: ZT2744245S

£3,499.99 Inc VAT (20%)


Description

Air dehumidifier, dehumidification capacity 40 l/24 h, LxWxH 830 x 495 x 610 mm. Supplied = assembled. Dehumidification capacity = 40/24 l/h. Width = 495 mm. Weight = 37 kg. Height = 610 mm. Depth = 830 mm. Easy to set up and ready for use immediately. Low noise operation. Automatic hot gas defrosting - uninterrupted operation even when in constant use. The electric auxiliary heater increases the room temperature and improves the dehumidification capacity. Durable - easy to clean. Ideal for the construction of new buildings, for renovations and for water damage. The automatic hot gas defrosting ensures uninterrupted operation even when in constant use. This provides increased efficiency and very short operating breaks. Can be used from 0 to 35 °C and 30 to 95% air humidity. The electric auxiliary heater (2 kW) increases the room temperature when the weather is cold, and thereby improves the dehumidification capacity. The sturdy and easy to clean long-term filter increases the service life of the device. CFC free refrigerant to protect the environment. An LCD display provides information about the operating status. Electronic controller and safety for a fully automatic function. Includes operating hours meter - therefore also suitable for rental.

See full description
Specifications for Air Dehumidifier, Dehumidification Capacity 40 L/24 H, LxWxH 830 X 495 X 610mm
  • Supplied
    Assembled
  • Width
    495mm
  • Dehumidification Capacity
    40/24 L/H
  • Height
    610mm
  • Weight
    37kg
  • Depth
    830mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome