0
1
2
3

DZ1200 Dehumidifier (230V)

Order Code: ZT3285259S

£1,439.99 Inc VAT (20%)


Description

The DrizAir 1200 dehumidifier combines proven design with professional performance and portability. The rotomoulded polyethylene housing is dent resistant and offers superior durability, and the user-friendly electronic control panel incorporates Humidity Control, hour counters, manual pump purge and diagnostic aids. Regular, automatic, condensate pumpout allows unattended use and includes safety cut-out if the water outlet is inadvertently blocked. SUPPLY VOLTAGE: 230V, TYPE : Standard Refrigerant, WATER REMOVAL MAX (32.2°C/90% RH) : 55 L/Day, WATER REMOVAL AHAM (26.7ºC/60%RH) : 28 L/Day

See full description
Specifications for DZ1200 Dehumidifier (230V)
  • Type
    Standard Refrigerant
  • Voltage
    230V
  • Product Type
    Dehumidifier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome