Kibbled Aluminium Sulphate 25kg 25kg

Order Code: ZT2425915S

£41.99 Inc VAT (20%)


Description

Kibbled Aluminium Sulphate sinks unwanted debris to the pool floor creating clear sparkling water. Once the particles have settled on the pool floor they should be vacuumed to waste. Alternatively, dose pre-filter via a tank and pump system to improve filter efficiency. This product should only be used in pools with sand filtration. . Kibbled Aluminium Sulphate, commonly known as alum is a hard crystalline solid or powder that is soluble in water. It contains around 17% alumina (Al2O3). It is manufactured in a simple process from aluminium trihydrate and sulphuric acid.
Kibbled Aluminium Sulphate Uses: - Kibbled Aluminium Sulphate is used in water purification. As a mordant in dyeing and printing textiles. In water purification, it causes impurities to coagulate which are removed as the particulate settles to the bottom of the container or more easily filtered. - Kibbled Aluminium Sulphate is sometimes used to reduce the pH of garden soil. The gardener can add Aluminum sulfate to the soil to reduce the pH level which in turn will result in the flowers of the Hydrangea turning a different color (see below). - Kibbled Aluminium Sulphate is the active ingredient of some antiperspirants. - In construction industry it is used as waterproofing agent and accelerator in concrete. - In paper making the alum reacts with rosin sizes of various types, helping to attach the newly formed rosin aluminates to fibres. Sizing makes the paper water resistant. - It is also used in styptic pencils. - It can also be very effective as a molluscide, killing spanish slugs. Kibbled Aluminium Sulphate is considered to be a relatively environmentally friendly treatment for slugs compared to the more toxic conventional products like metaldehyde.(See below - How to use Kibbled Aluminium Sulphate to kill slugs)

See full description
Specifications for Kibbled Aluminium Sulphate 25kg 25kg
  • Product Type
    Pool & Spa Water Clarifiers
  • Size
    25kg
  • Weight
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome