Mobile Air Dehumidifier, Volumetric Air Flow 1000 m³/h, Dehumidification Capacity 60 L/24h

Order Code: ZT2744230S

£3,099.99 Inc VAT (20%)


Description

Mobile air dehumidifier, volumetric air flow 1000 m/h, dehumidification capacity 60 l/24h. Supplied = assembled. Dehumidification capacity = 60/24 l/h. Width = 560 mm. Weight = 40 kg. Height = 1000 mm. Depth = 530 mm. Volumetric flow rate = 1000 m/h. Easy to set up - immediately ready for use. Automatic hot gas defrosting - uninterrupted operation even when in constant use. Low noise operation. Large operating range from 0 to 35 °C/at 30 °C to 95% air humidity. Integrated hygrostat. Sturdy steel housing, powder coated. Includes operating hours meter - therefore also suitable for rental. Hot gas defrosting. Water collection container 6 litres. Modular design. Stackable. Dehumidification capacity 60 l/24h. Volumetric air flow 1000 m/h. Power consumption 1.07 kW. Length x width x height 560 x 530 x 1000 mm.

See full description
Specifications for Mobile Air Dehumidifier, Volumetric Air Flow 1000 m³/h, Dehumidification Capacity 60 L/24h
  • Supplied
    Assembled
  • Volumetric Flow Rate
    1000m³/h
  • Depth
    530mm
  • Width
    560mm
  • Weight
    40kg
  • Dehumidification Capacity
    60/24 L/H
  • Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome