0
1
2
3

Revolution Lgr Dehumidifier (230V)

Order Code: ZT3285258S

£1,649.99 Inc VAT (20%)


Description

The Revolution packs state-of-the-art Low Humidity Technology into the most compact design ever achieved for the restorative drying industry. Stackable and easy to transport, the Revolution’s space-saving design lets restorers pack more drying power into their vans, saving extra trips and boosting profitability. Use it anywhere, but especially where other high-capacity dehumidifiers will not fit - bathrooms, kitchens, etc. SUPPLY VOLTAGE: 230V UK Plug Only, TYPE : Low Humidity Refrigerant, WATER REMOVAL MAX (32.2°C/90% RH) : 63 L/Day, WATER REMOVAL AHAM (26.7ºC/60%RH) : 36 L/Day

See full description
Specifications for Revolution Lgr Dehumidifier (230V)
  • Type
    Low Humidity Refrigerant
  • Voltage
    230V
  • Product Type
    Dehumidifier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome