Steel Sump Tray For IBC/CTC Tank Containers - LxWxH 2650 X 1460 X 865mm - With 1 Filling Attachment, Hot Dip Galvanised

Order Code: ZT2713736S

£2,999.99 Inc VAT (20%)


Description

Steel sump tray for IBC/CTC tank containers, LxWxH 2650 x 1460 x 865 mm, with 1 filling attachment, sump capacity 1000 l, hot dip galvanised. Supplied = assembled. 1000 l container capacity = 2 pcs. Sump capacity = 1000 l. Drum capacity = 4x200 l. Quantity of filling attachments = 1 pcs. Filling attachment dimensions = 1250x1210x430/493 mm. Type of grate = steel grate, zinc-plated. Length = 2650 mm. Width = 1460 mm. Height = 865 mm. Material = sheet steel. Finish = hot dip galvanised. Colour = hot dip galvanised. Max. load = 3800 kg. Clearance height = 100 mm. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 291 kg. With zinc plated support grates for storing drums and IBC/CTC containers, zinc plated filling attachments for easy filling of IBC/CTC containers. The filling attachment can be positioned as needed. For the regulation compliant storage and filling of water hazardous and flammable liquids in IBC/CTC containers and drums. Fork guides provide 100 mm clearance height for easy, safe handling with lifting devices. With zinc plated support grates for storing IBC/CTC and drums/CTC containers. Sump tray made of 3 mm sheet steel. Approved for flammable liquids in GHS categories 1 - 3 as well as for water hazardous liquids in GHS categories 1 - 4. Manufacturers declaration of conformity in accordance with StawaR.

See full description
Specifications for Steel Sump Tray For IBC/CTC Tank Containers - LxWxH 2650 X 1460 X 865mm - With 1 Filling Attachment, Hot Dip Galvanised
  • Finish
    Hot Dip Galvanised
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Load Capacity
    3800kg
  • Colour
    Hot Dip Galvanised
  • Material Thickness
    3mm
  • Grate Type
    Steel Grate, Zinc-Plated
  • Sump Capacity
    1000L
  • Clearance Height
    100mm
  • Filling Attachment Dimensions
    1250x1210x430 / 493mm
  • Weight
    291kg
  • Width
    1460mm
  • Height
    865mm
  • Length
    2650mm
  • Drum Capacity
    4x200L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome