Steel Sump Tray For IBC/CTC Tank Containers, LxWxH 3850 X 1300 X 340mm, Hot Dip Galvanised

Order Code: ZT2711935S

£3,999.99 Inc VAT (20%)


Description

Steel sump tray for IBC/CTC tank containers, LxWxH 3850 x 1300 x 340 mm, hot dip galvanised. Supplied = assembled. 1000 l container capacity = 3 pcs. Sump capacity = 1000 l. Drum capacity = 12x200 l. Type of grate = steel grate, zinc-plated. Length = 3850 mm. Width = 1300 mm. Height = 340 mm. Material = sheet steel. Finish = hot dip galvanised. Colour = hot dip galvanised. Max. load = 5700 kg. Clearance height = 100 mm. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 338 kg. For the regulation compliant storage and filling of water hazardous and flammable liquids in IBC/CTC containers and drums. Fork guides provide 100 mm clearance height for easy, safe handling with lifting devices. With zinc plated support grates for storing IBC/CTC and drums/CTC containers. Sump tray made of 3 mm sheet steel. Approved for flammable liquids in GHS categories 1 - 3 as well as for water hazardous liquids in GHS categories 1 - 4. Manufacturers declaration of conformity in accordance with StawaR.

See full description
Specifications for Steel Sump Tray For IBC/CTC Tank Containers, LxWxH 3850 X 1300 X 340mm, Hot Dip Galvanised
  • Finish
    Hot Dip Galvanised
  • Load Capacity
    5700kg
  • Material
    Sheet Steel
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Material Thickness
    3mm
  • Sump Capacity
    1000L
  • Grate Type
    Steel Grate, Zinc-Plated
  • Clearance Height
    100mm
  • Height
    340mm
  • Drum Capacity
    12x200L
  • Weight
    338kg
  • Width
    1300mm
  • Length
    3850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome