Tank System For AUS 32 (AdBlue) - Capacity 200 L - Electric Pump 12 V, Width 620mm, With Hinged Lid

Order Code: ZT2730090S

£2,499.99 Inc VAT (20%)


Description

Tank system for AUS 32 (AdBlue) , capacity 200 l, with automatic nozzle, electric pump 12 V, width 620 mm, with hinged lid. Supplied = assembled. Capacity = 200 l. Length = 800 mm. Width = 620 mm. Height = 610 mm. Weight = 26 kg. Colour = blue. Material = polyethylene. Feature = stackable. Temperature resistance = up to +40 °C. Fittings = 12 V electric pump, with hinged lid, safety grips. Cover = yes. Colour of lid = orange. Model = with automatic piston valve. For media = AUS32 (urea solution) Hose length = 4 m. Place of use = indoor and outdoor use. Product type = tank systems. Blue-Mobile Easy for AUS 32 (AdBlue) Single wall container made of polyethylene. Belt guides for protection during transport. Pump pistol holster integrated. Filler nozzles DN 100 (or DN 150 for size 600 l) with cover. Ventilation with pressure relief. Integrated forklift pockets. Integrated handles. Self-priming electric pump approx. 30 l/min, 4 m connection cable with terminal clamps. Pump hose 4 m. The practical solution for filling vehicles used on a construction site or on the field. No ADR certification is required for transport Urea solution is not a hazardous good.

See full description
Specifications for Tank System For AUS 32 (AdBlue) - Capacity 200 L - Electric Pump 12 V, Width 620mm, With Hinged Lid
  • Material
    Polyethylene
  • Colour
    Blue
  • Product Type
    Tank Systems
  • Capacity
    200L
  • For Media
    AUS32 (Urea Solution)
  • Supplied
    Assembled
  • Hose Length
    4 M
  • Temperature Resistance Range
    Up To +40 °C
  • Weight
    26kg
  • Height
    610mm
  • Application
    Indoor and Outdoor Use
  • Width
    620mm
  • Cover
    Yes
  • Length
    800mm
  • Temperature Resistance
    Up To +40°C
  • Lid Colour
    Orange
  • Model
    with Automatic Piston Valve
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome