Tank System For AUS 32 (AdBlue) - Capacity 430 L

Order Code: ZT2729740S

£2,599.99 Inc VAT (20%)


Description

Tank system for AUS 32 (AdBlue) , capacity 430 l, with automatic nozzle, electric pump 24 V, width 760 mm. Supplied = assembled. Capacity = 430 l. Length = 1160 mm. Width = 760 mm. Height = 730 mm. Weight = 43 kg. Colour = blue. Material = polyethylene. Feature = stackable. Temperature resistance = up to +40 °C. Fittings = 24 V electric pump, safety grips. Cover = no. Model = with automatic piston valve. For media = AUS32 (urea solution) Hose length = 4 m. Place of use = indoor and outdoor use. Product type = tank systems. Blue-Mobile Easy for AUS 32 (AdBlue) Single wall container made of polyethylene. Belt guides for protection during transport. Pump pistol holster integrated. Filler nozzles DN 100 (or DN 150 for size 600 l) with cover. Ventilation with pressure relief. Integrated forklift pockets. Integrated handles. Self-priming electric pump approx. 30 l/min, 4 m connection cable with terminal clamps. Pump hose 4 m. The practical solution for filling vehicles used on a construction site or on the field. No ADR certification is required for transport Urea solution is not a hazardous good.

See full description
Specifications for Tank System For AUS 32 (AdBlue) - Capacity 430 L
  • Material
    Polyethylene
  • Colour
    Blue
  • Product Type
    Tank Systems
  • Capacity
    430L
  • Hose Length
    4 M
  • Temperature Resistance Range
    Up To +40 °C
  • For Media
    AUS32 (Urea Solution)
  • Supplied
    Assembled
  • Application
    Indoor and Outdoor Use
  • Cover
    No
  • Width
    760mm
  • Features
    Stackable
  • Temperature Resistance
    Up To +40°C
  • Height
    730mm
  • Weight
    43kg
  • Model
    with Automatic Piston Valve
  • Length
    1160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome