405391 Disposable Apron

Order Code: ZT3079316S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Colour: White.
Gender: Unisex.
Material: Polyethylene.
Product Type: Disposable clothing.
Thickness micron: 20.Made from polyethylene. Unisex. 20 micron. Size: 69 x 107cm. Colour - white. Pack of 100.

See full description
Specifications for 405391 Disposable Apron
  • Material
    Polyethylene
  • Colour
    White
  • Gender
    Unisex
  • Size
    69 x 107cm
  • Product Type
    Disposable Apron
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome