Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Disposable Aprons
Apron Disposable 1220mm Long PK100
By Polyco Healthline
Order Code:
ZT1273459S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/safety/disposable-aprons/apron-disposable-1220mm-long-pk100/p/ZT1273459S
Add to quotation
View all Disposable Aprons
Description
Apron Disposable 1220mm Long
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Apron Disposable 1220mm Long PK100
Material
Polythene
Pack Size
100
Product Code
SAF0004
Product Type
Aprons
Type
Disposable apron
Colour
White
Size
100
PPE Category
Category I
Length
1220mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome