Disposable Apron 107 x 69cm Blue Pack of 10

Order Code: ZT4809057S

£5.99each Inc VAT (20%)
£59.90 minimum order value
QuantityPriceDiscount
1 - 9£5.990%
10 - 19£5.695%
20 - 49£5.3910%
50 +£5.0915%

Minimum order quantity: 10.

Description

Light duty polythene aprons, manufactured in accordance with European PPE Directive 89/686/EEC. These minimal risk aprons will ensure a high level of hygiene for many industries. The aprons are packed flat in polybags in order to suit each dispensing requirement. Minimal risk aprons designed to be used once and thrown away. Available in cases of 10x100.

See full description
Specifications for Disposable Apron 107 x 69cm Blue Pack of 10
  • Material
    Polythene
  • Product Type
    Disposable Apron
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome