Disposable Apron Dispenser Blue, Pack of 1000 A2/B

Order Code: ZT1547438S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%

Currently unavailable

Description

Suitable for a range of industries, from manufacturing to food, electronics to veterinary work, these polythene aprons offer protection as well as comfort. Ensuring a high level of hygiene in low risk environments, they are manufactured from lightweight material that allows them to keep you protected without causing any discomfort. Developed and tested to European standards, they protect your clothes and are easily disposed after use. These aprons come in a handy dispenser box that keeps unused aprons hygienic and provides ease of access.
Disposable aprons in dispenser box
Suitable for general dust and dirt protection
Lightweight, disposable material
Manufactured and inspected to European standards
Designed for minimal risk applications
For use in a range of industries, including healthcare and food environments
One size fits all
Colour: Blue
Pack of 1000

See full description
Specifications for Disposable Apron Dispenser Blue, Pack of 1000 A2/B
  • MFR Part No.
    HEA01104
  • Fabric Weight
    6.22kg
  • Pack Quantity
    1000
  • Product Type
    Disposable Apron
  • Colour
    Blue
  • Material
    Polythene