Disposable Aprons on A Roll White, Pack of 1000 A2W/R

Order Code: ZT1547390S

£26.99 Inc VAT (20%)


Description

Suitable for a range of industries, from manufacturing to food, electronics to veterinary work, these polythene aprons offer protection as well as comfort. Ensuring a high level of hygiene in low risk environments, they are manufactured from lightweight material that allows them to keep you protected without causing any discomfort. Developed and tested to European standards, they protect your clothes and are easily disposed after use. These aprons come on a handy roll for ease of access.
Disposable aprons on a roll
Suitable for general dust and dirt protection
Lightweight, disposable material
Manufactured and inspected to European standards
Designed for minimal risk applications
For use in a range of industries, including healthcare and food environments
One size fits all
Thickness: 10 microns
Colour: White
Pack of 1000

See full description
Specifications for Disposable Aprons on A Roll White, Pack of 1000 A2W/R
  • MFR Part No.
    HEA01100
  • Weight
    6.24kg
  • Pack Quantity
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome