1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Disposable Clothing/
  5. Disposable Aprons
Disposable Polythene Aprons

Disposable Polythene Aprons


2 Variants From
£10.99

Inc VAT (20%)

See 2 Product Variants
£10.99

Description

These single-use aprons effectively protect clothes in a range of industries. The ideal choice to protect against cross-contamination and damage, the low-density polythene is cost-effective but strong enough to provide ample protection in a range of tasks.

Features and Benefits
• Easy to put on, simply slip over the head and tie at the back
• Cost-effective bulk purchase (pack of 100)
• Suitable for a wide range of uses
• Available in a choice of colours for area coding or branding

Notes
• One size: 690mm x 1070mm

See full description

Feature Attributes

Number of Pockets:

0

Disposable/Reusable:

Disposable

Material:

Polythene

Type:

Apron

Size:

One Size

Closure Type:

Tie