Disposable Polythene Bib Apron Whit White 10 x 100 Aprons

Order Code: ZT2425984S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Help reduce the spread of germs with JanSan Disposable Polythene Bib Apron. These single-use disposable polythene bib aprons provide an effective barrier, protecting staff uniforms and skin. Easy to wear and with a food-safe blue tint, these aprons are the perfect solution for hygienic food prep or cleaning without constant laundering. The thickness offers good strength and tear-resistance too - giving staff plenty of protection when carrying out day-to-day food handling and cleaning tasks. The material and thickness also provide a good amount of splash resistance too.
Product features - Packed flat in polybags to meet multiple dispensing requirements - Water resistant - Coloured makes them easily identifiable - perfect for food prep or cleaning - Designed for single-use only - Ideal for use in food handling, janitorial, care or hair and beauty environments - Fast and easy to wear and remove
Sectors: - Engineering and Manufacturing - Food Manufacturing and Prep - Janitorial - Medical, Vet, Dental, Pharmaceutical - Hair and Beauty - Waste Management and Local authority
Specification: - 69x107cm / 27x42” - Material Polythene - Flat Packed

See full description
Specifications for Disposable Polythene Bib Apron Whit White 10 x 100 Aprons
  • Size
    69 x 117/135cm
  • Colour
    White
  • Product Type
    Protective Bodywear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome