Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Disposable Aprons
HDPE White Light Duty Disposable Aprons, Flat Pack, 46 (686mm x 1170mm x 16UM), Sold in Case of 1000
By Sterimax Healthcare
Order Code:
ZT1467697S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/safety/disposable-aprons/hdpe-white-light-duty-disposable-aprons-flat-pack-46-686mm-x-1170mm-x-16um-sold-in-case-of-1000/p/ZT1467697S
Add to quotation
View all Disposable Aprons
Description
HDPE White Light Duty Disposable Apron
Tags:
#BulkDiscount
Specifications
Specifications for HDPE White Light Duty Disposable Aprons, Flat Pack, 46 (686mm x 1170mm x 16UM), Sold in Case of 1000
Pack Quantity
1000
Material
HDPE
Colour
White
Type
Disposable Apron
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome