Inc VAT (20%)
Tyvek ® Classic Plus, White, hooded coverall , Robust, yet lightweight , Adhesive Chin Flap , Elasticated face, wrist and ankles , Thumb Loops , Excellent barrier to fine particles and fibres, Stitched and over taped seams , Ultra-Low Linting , Suitable for Pharmaceutical manufacturing, nuclear, laboratory, biohazards and many other applications. , Conforms to: CAT III, Type 4B, 5B, 6B. EN 1073-2, EN 1149-5, EN14126 , Pictograms: CAT III, Type 4B, 5B, 6B. EN 1073-2, EN 1149-5, EN14126, EN 14605:2005 + A1:2009, EN ISO 13982-1:2004 +A1:2010, EN 13034:2005 + A1:2009
Colour:
White