Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Disposable Coats
(66)
Delivery By
(9)
Tomorrow
(9)
Brand
(66)
3M
(5)
Beeswift
(1)
Dupont
(15)
Meditrade
(11)
Pal
(3)
+5 more
Rating
(1)
(1)
Price
£7
£350
£7 - £350
Special Offers
(33)
BulkDiscount
(19)
ReducedPrice
(14)
Product Type
(25)
Hooded Coverall
(6)
Isolation Gown
(1)
Maximum Protection Gown
(1)
OP Pro Standard SMMS
(1)
Protective Gown
(1)
+5 more
Type
(5)
5/6
(4)
Non-Sterile
(1)
Material
(5)
Polyethylene
(1)
Polypropylene
(4)
Pack Quantity
(6)
25
(5)
30
(1)
Length
(35)
346mm
(1)
378mm
(1)
388mm
(1)
390mm
(1)
394mm
(2)
+19 more
Size
(59)
3XL
(7)
4XL
(1)
One Size
(1)
2XL
(9)
Large
(10)
+3 more
Colour
(54)
Blue
(2)
Blue/White
(4)
Green
(1)
Grey
(5)
Orange
(6)
+2 more
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Disposable Coats
Find Disposable Coats Products
Sort By
List View
Grid View
Disposable Visitors Coat, Pack of 25
By
Sitesafe
Order by 3pm,
get it
Tomorrow
#BulkDiscount
£18.39
Inc VAT
1
Add To Basket
Non Woven Visitors Coat (X/L), Pack of 25
By
Sitesafe
Order by 3pm,
get it
Tomorrow
#BulkDiscount
£42.99
Inc VAT
£44.99
4% off
1
Add To Basket
Nonwoven Coat
By
Pal
Order by 3pm,
get it
Tomorrow
From
£114.99
Inc VAT
View 3 Variants
Non Woven Visitors Coats White Double Extra Large Pack of 25
Order by 3pm,
get it
Tomorrow
£23.99
Inc VAT
1
Add To Basket
Non Woven Visitors Coats White Medium Pack of 25
Order by 3pm,
get it
Tomorrow
£23.99
Inc VAT
1
Add To Basket
Non Woven Visitors Coats White Extra Large Pack of 25
Order by 3pm,
get it
Tomorrow
£23.99
Inc VAT
1
Add To Basket
Non Woven Visitors Coats White Large Pack of 25
Order by 3pm,
get it
Tomorrow
£23.99
Inc VAT
1
Add To Basket
Non Woven Visitors Coats White - Size Small (Pack of 25)
Order by 3pm,
get it
Tomorrow
£22.99
Inc VAT
£23.99
4% off
1
Add To Basket
DuPont 500 - Hi-Vis Disposable Coverall
By
Tyvek 500
Get it by
Fri, 4th Apr
#BulkDiscount
From
£20.99
Inc VAT
View 2 Variants
Mobile Cap White - Box of 1000
By
Beeswift
Get it by
Fri, 4th Apr
#BulkDiscount
£23.99
Inc VAT
1
Add To Basket
Overalls with Hood
By
Tychem
Get it by
Fri, 4th Apr
From
£22.99
Inc VAT
View 5 Variants
Coveralls
By
Tychem
Get it by
Fri, 4th Apr
From
£19.99
Inc VAT
Up to 3% off
View 2 Variants
ProShield 60 White Disposable Coveralls
By
Dupont
Get it by
Fri, 4th Apr
#BulkDiscount
From
£7.99
Inc VAT
View 6 Variants
OP PRO Standard, Sterile Surgical Gown
By
Meditrade
Get it by
Fri, 4th Apr
From
£149.99
Inc VAT
Up to 3% off
View 8 Variants
PP Non-Sterile Protective Gown, 35g, Green, 10x10
By
Meditrade
Get it by
Fri, 4th Apr
£143.99
Inc VAT
1
Add To Basket
SMS Non-Sterile Maximum Protection Gown, 40g, Blue, 5x10
By
Meditrade
Get it by
Fri, 4th Apr
£89.99
Inc VAT
£92.99
3% off
1
Add To Basket
PP/PE Non-Sterile Isolation Gown, 26g, Yellow, 10x10
By
Meditrade
Get it by
Fri, 4th Apr
£83.99
Inc VAT
1
Add To Basket
Cpe/Pe Thumb-loop Disposable Gown with Sleeves (Sold in Boxes of 150 Pieces)
By
Sterimax Healthcare
Get it by
Mon, 7th Apr
£279.99
Inc VAT
1
Add To Basket
Sterile Surgical Gown, Single Use, XL (Sold in Quantities of 25)
By
Sterimax Healthcare
Get it by
Mon, 7th Apr
£159.99
Inc VAT
1
Add To Basket
TYVEK 500 HV OR RIS-3279 SML (D15522180)
By
Tyvek 500
Get it by
Fri, 4th Apr
#BulkDiscount
£20.99
Inc VAT
1
Add To Basket
Tyvek 500 HV OR RIS-3279 Size Large (D15522182)
By
Tyvek 500
Get it by
Fri, 4th Apr
#ReducedPrice
£16.99
Inc VAT
£17.99
5.5% off
1
Add To Basket
Hi-vis Orange RIS-3279
By
Tyvek 500
Get it by
Fri, 4th Apr
#ReducedPrice
From
£16.99
Inc VAT
5.5% off
View 2 Variants
Series 500 Xpert Disposable Coverall
By
Tyvek 500
Get it by
Fri, 4th Apr
From
£299.75
Inc VAT
View 2 Variants
TYCHEM 4000S CHZ5 WHITE MEDIUM (D15193451)
By
Tychem
Get it by
Fri, 4th Apr
£33.99
Inc VAT
1
Add To Basket
4000s CHZ5 Bodysuit
By
Tychem
Get it by
Fri, 4th Apr
From
£29.99
Inc VAT
View 6 Variants
4530 FSR Coverall
By
3M
Get it by
Fri, 4th Apr
#BulkDiscount
#ReducedPrice
From
£10.99
Inc VAT
Up to 13% off
View 4 Variants
Tyvek Hooded
By
Dupont
Get it by
Fri, 4th Apr
#BulkDiscount
From
£13.99
Inc VAT
View 2 Variants
Tyvek 600 Plus
By
Dupont
Get it by
Fri, 4th Apr
#ReducedPrice
From
£189.75
Inc VAT
5% off
View 6 Variants
TYVEK 500 OVERBOOTS D13395724 PK 20
By
Dupont
Get it by
Fri, 4th Apr
£29.99
Inc VAT
1
Add To Basket
Visitor Coat 4400 S
By
3M
Get it in
12-15
working days
#BulkDiscount
#ReducedPrice
£25.99
Inc VAT
£45.99
43% off
1
Add To Basket