0
1

Non Woven Visitors Coat (X/L), Pack of 25

Order Code: ZT1169850X

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%

Order by 3pm, get it Tomorrow

Description

Chest: 42"- 44"

Specifications for Non Woven Visitors Coat (X/L), Pack of 25
  • Material
    Polypropylene
  • Size
    XL
  • Closure Type
    Stud
  • Pack Quantity
    25
  • Colour
    White
  • Gender
    Unisex
  • Disposable/Reusable
    Disposable
  • Product Type
    Visitor's Coat
  • Fabric Weight
    35g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome