0
1

Disposable Visitors Coat, Pack of 25

Order Code: ZT1169848X

£15.99 Inc VAT (20%)
£16.995.5% off
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

This single use SiteSafe® visitors coat is manufactured from low density polyethylene (LDPE) material and has front press stud fastening. One size only.

Specifications for Disposable Visitors Coat, Pack of 25
  • Material
    Polyethylene
  • Size
    One Size
  • Pack Quantity
    25
  • MFR Part No.
    PLVC17
  • Closure Type
    Stud
  • Colour
    White
  • Product Type
    Visitor's Coat
  • Disposable/Reusable
    Disposable
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome