TYVEK 500 HV OR RIS-3279 SML (D15522180)

TYVEK 500 HV OR RIS-3279 SML (D15522180)

Order Code: ZT1575823SCopy

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.945%


Description

Tyvek® 500 HV, Flourescent Orange, collared coverall, Robust, yet lightweight, HV reflective bands, Elasticated waist, wrists and ankles, Excellent barrier to fine particles and fibres, High Visibility that doesn't wash out, Suitable for working in rail, mining,road, underground, waste, ports , airports and many other applications. Conforms to: CAT III, Type 5B, 6B. EN1073-2, EN1149-5 (inside), EN14126, EN ISO 20471 class 3/3, Pictograms: CAT III, Type 5B, 6B. EN1073-2, EN1149-5 (inside), EN14126, EN ISO 20471 class 3/3, RIS-3279-TOM Issue 1

See full description
Specifications for TYVEK 500 HV OR RIS-3279 SML (D15522180)
  • MFR Part No.
    TBS500HVS
  • Width
    312mm
  • Colour
    Orange
  • Size
    Small
  • Weight
    0.2448kg
  • Length
    394mm
  • Height
    336mm