PP/PE Non-Sterile Isolation Gown, 26g, Yellow, 10x10

Order Code: ZT1380856S

£81.99 Inc VAT (20%)


Description

The BeeSana® PP/PE Non-Sterile Isolation Gown is a water-repellent, partially laminated protective gown that provides high-level protection against germs for personnel, patients, and visitors in hospitals and care facilities. The gown is made of a durable, non-woven fabric that is resistant to tears and punctures. It has long sleeves and a full-length front closure, and it is available in a variety of sizes to fit most people. The gown is also easy to put on and take off, and it can be disposed of after use.

Here are some of the benefits of using the BeeSana® PP/PE Non-Sterile Isolation Gown:

High-level protection against germs: The gown is made of a water-repellent, partially laminated fabric that helps to prevent the spread of germs.
Durable and resistant to tears and punctures: The gown is made of a durable, non-woven fabric that can withstand the rigors of everyday use.
Long sleeves and full-length front closure: The gown provides full coverage, helping to protect you from germs.
Easy to put on and take off: The gown is easy to put on and take off, even when you are wearing gloves.
Disposable: The gown can be disposed of after use, helping to prevent the spread of germs.

See full description
Specifications for PP/PE Non-Sterile Isolation Gown, 26g, Yellow, 10x10
  • Product Type
    Isolation Gown
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome