PP Non-Sterile Protective Gown, 35g, Green, 10x10

Order Code: ZT1380831S

£139.99 Inc VAT (20%)


Description

BeeSana® PP Non-Sterile Protective Gown

High Performance Protective Gown for Personnel and Visitors

The BeeSana® PP Non-Sterile Protective Gown is a high-performance protective gown made of polypropylene non-woven material in 35 g/m² thickness. The material is easy to wear, breathable, and provides excellent temperature compensation. It features tie straps at the neck and waist, as well as cuffs at the sleeve ends, for the highest wearing comfort. The gown is fluid repellent, extremely durable, non-sterile, and for single use.

Benefits

High-performance polypropylene non-woven material
Easy to wear and breathable
Excellent temperature compensation
Tie straps at the neck and waist
Cuffs at the sleeve ends
Fluid repellent
Extremely durable
Non-sterile
For single use
Applications

Healthcare settings
Food processing facilities
Industrial settings
Laboratories
Schools
Daycares
Other settings where protection from bodily fluids and other contaminants is required

See full description
Specifications for PP Non-Sterile Protective Gown, 35g, Green, 10x10
  • Colour
    Green
  • Product Type
    Protective Gown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome