TYCHEM 4000S CHZ5 WHITE MEDIUM (D15193451)

Order Code: ZT1577060S

£33.99 Inc VAT (20%)


Description

Hooded coverall, Lightweight and durable (<700g), Adhesive chin flap, Elasticated face, wrist and ankles, Thumb loops, Double cuffs, zippers and zip flaps, Stitched and over seams, Good barrier against organic and inorganic chemicals, Suitable for oil and gas industry, chemical engineering, response teams and many other applications, Conforms to: CAT III, Type 3B, 4B, 5B, 6B, EN 1073-2, EN 1149-5, EN14126

See full description
Specifications for TYCHEM 4000S CHZ5 WHITE MEDIUM (D15193451)
  • MFR Part No.
    TY4000BSM
  • Size
    Medium
  • Width
    392mm
  • Height
    484mm
  • Length
    616mm
  • Colour
    White
  • Weight
    0.743kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome