45plus Disposable Vinyl Gloves 1000 Pieces (Pack of 10 Dispenser Boxes with 100 Pieces Each) S

Order Code: ZT3613801S

£119.99 Inc VAT (20%)


Description

45plus disposable vinyl gloves, 1000 pieces, pack of 10 dispenser boxes with 100 pieces each, size S. Supplied = assembled. Product type = single-use gloves. Material = vinyl. Size = S. Colour = transparent. No latex, transparent and no powder. Can be worn on both hands, non-sterile. PSA CE Cat. III. The 45PLUS vinyl glove is the inexpensive choice for simple cleaning jobs. Produced in accordance with EN 455. As the glove is free of latex proteins and accelerators, it is a good alternative to latex gloves, especially for people with type 1 latex allergies. The glove provides protection from numerous acids and bases. It is not suitable for use with chemical solvents such as ketones or alkanes. AQL 1.5, EN 455, EN 374. Pack of 10 dispenser boxes with 100 pieces each.

See full description
Specifications for 45plus Disposable Vinyl Gloves 1000 Pieces (Pack of 10 Dispenser Boxes with 100 Pieces Each) S
  • Material
    Vinyl
  • Size
    Small
  • Colour
    Transparent