0
1
2
3

6112 Bio-Degradeable Nitrile Disposable Glove Size 11 (2XL) (BX-100)

Order Code: ZT2489837S

£19.99each Inc VAT (20%)
£199.90 minimum order value
QuantityPriceDiscount
1 - 9£19.990%
10 +£18.995%

Minimum order quantity: 10.

Description

Engineered with Eco Best Technology, these single-use, biodegradable gloves are comprised of organic material that acts as an accelerant to nitrile biodegradation. An excellent alternative to latex gloves, choose an eco-friendly solution for your hand protection.

Features and Benefits
• Fully biodegrades within 1-5 years in biologically active landfills
• Powder-free and safe to use in food handling environments
• Smooth nitrile with a close-fit design for excellent dexterity and comfort
• Silicone-free to prevent product contamination
• Latex free to reduce the risk of allergies
• Significantly stronger than latex
• Has anti static properties
• Rolled cuff for easy donning
• 240mm length for ample wrist protection
• Textured finish on the fingertips delivers an excellent grip

Typical Applications
• Aerospace
• Electronics
• Food
• Printing
• Pharmaceutical

Standards
• CE Category III
• EN ISO 374-1:2016 Type B KPT
• EN ISO 374-5:2016
• Food handling safe

See full description
Specifications for 6112 Bio-Degradeable Nitrile Disposable Glove Size 11 (2XL) (BX-100)
  • Series
    6112
  • MFR Part No.
    SHO61125
  • Material
    Nitrile
  • Colour
    Black
  • Size
    11
  • Powder Style
    Powder Free
  • Thickness
    4mil
  • Sterility
    Non-Sterile
  • Standards Met
    EN1186
  • Surface Finish
    Smooth
  • Glove Category
    Complex Design - Category 3
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome