Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
93-163 Nitrile P/F Gloves Blue SZ.7.5-8, Box of 50
By Ansell
Order Code:
ZT1033889P
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
1
Add to basket
Get it on
Tue, 24th Dec
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/safety/disposable-gloves/93-163-nitrile-p-f-gloves-blue-sz-7-5-8-box-of-50/p/ZT1033889P
Add to quotation
Schedule an order and save 5%
View all Disposable Gloves
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 93-163 Nitrile P/F Gloves Blue SZ.7.5-8, Box of 50
MFR Part No.
93163075
Series
93-163
Colour
Blue
Thickness
6.7mil
Powder Style
Powder Free
Size
7.5
8
Glove Category
Complex Design - Category 3
Standards Met
EN374-2, 2003
Sterility
Non-Sterile
Surface Finish
Textured
Material
Nitrile
Acceptable Quality Level (AQL)
Level 2 - 1.5/GI
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome