93-311 Nitrile P/F Gloves (S-7.5-8) (BX-100)

Order Code: ZT3946740S

£24.99 Inc VAT (20%)


Description

Nitrilite® 93-311 is a clean nitrile single-use glove, suitable for many uses including transferring liquids and cleanroom cleaning and preparing.

Features and Benefits
• Low levels of ionic content and particles, for reliable product protection
• Prevents the risk of Type I allergies related to latex proteins
• Ambidextrous for easy pairing
• Powder-free to prevent product contamination
• Chlorinated for easy donning

Typical Applications
• Class 100 (ISO 5)/Grade A Clean-room Environments
• Controlled environments
• Medical laboratories
• Research laboratories
• Life sciences
• Electronics manufacturing
• Pharmaceutical

Standards
• CE Category III
• EN ISO 374-1:2016
• EN ISO-5:2016
• EN 420:2003 + A1:2009

See full description
Specifications for 93-311 Nitrile P/F Gloves (S-7.5-8) (BX-100)
  • Series
    Nitrilite 93-311
  • Glove Category
    Complex Design - Category 3
  • Surface Finish
    Smooth
  • Standards Met
    ISO 9001, 2008
  • Material
    Nitrile
  • Colour
    Natural
  • Sterility
    Non-Sterile
  • Powder Style
    Powder Free
  • Size
    7.5
    8
  • MFR Part No.
    93311080

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome